Beli conductivity meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bante Conductivity Meter Portable (Pengukur Konduktivitas)Deskripsi:Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.atribut:
- Dimensions (mm): 170x85x30
- BOQU Conductivity Meter Industrial (Pengukur Konduktivitas)Deskripsi:The conductivity of water is extremely important when treating drinking water , industrial water,pure water,boiler water because it gives an indication of the amount of dissolved material within that water.BOQU Instrument supplies a range of high-quality low-cost conductivity sensors to cover the full range from deionized water all the way up to highly saturated brines. Coupled with BOQU Conductivity controllers these water conductivity meter provide excellent and cost-effective process control in all industries and applications. Tech Features of Boqu water conductivity meter:1) Multi-function:Conductivity,TDS,Resistivity,Salinity,Temperature2) Reliable process Conductivity monitoring3) Simple system integration for easy conductivity measurement4) Perfect for use in all water quality environments5) For use with contact conductivity sensorsatribut:
- Accuracy (%): 1
- Accuracy (°C): ±0.2
- Communication mode: RS485 Modbus
- Data Logger (times): 1000
- Housing Material: ABS Flame retardant : V0
- Installation: Panel/Wall/Pipe mounted
- Language: English/Chinese
- Measured Parameters: Conductivity, TDS, Resistivity, Salinity, Temperature
- Measurement Range (MΩ): 0.00~20.00
- Measurement Range (mg/L): 0.00g/L~80.00g/L (ppt), 0.00mg/L~130000.00mg/L (ppm)
- Measurement Range (°C): -40.0~200.0 (refer to matching electrode)
- Measurement Range (µS/cm): 0.00~2000000.00 (0.00uS/cm~2000.00mS/cm)
- Output (mA): Two ways 4-20 output
- Power Consumption (W): 4
- Protection: IP65
- Relay: Two relays, 5A/250V AC 5A/30V DC
- Temperature Compensation: PT1000/NTC10K
- Voltage/Frequency (V/Hz): 90-260AC, 50/60
- MILWAUKEE Conductivity Meter (Pengukur Konduktivitas)Deskripsi:DescriptionMW301 is a Portable Conductivity (EC) Meter with Automatic Temperature Compensation. This instrument has been designed to meet the Grower's need for equipment suited to the aggressive environments found in agricultural and hydroponics applications.EC testing provides a method to optimize chemical applications and minimize operational cost. In agricultural applications, soil conductivity is checked before fertilizer application to pinpoint field needs and after fertilization to establish its effectiveness. In hydroponics, EC measurement is ideal for determining the concentration of fertilizer in a solution. After determination, the grower can adjust the nutrient formula for optimal plant growth. The MW301 has a range of 0 to 1990 µS/cm with a 1 µS/cm resolution. This EC meter is supplied complete with conductivity probe with 1 m (3.3') cable and calibration solution.atribut:
- Environment (%): Max RH 95
- Battery Life (hour): Approx. 300 of Continuous Use
- Battery Type (V): 1x9 Alkaline
- Environment Temperature (°C): 0 to 50
- Temperature Compensation (°C): Automatic, from 5 to 50
- KENIS Conductivity meterDeskripsi:It is a handy type digital conductivity meter. The temperature and conductivity are displayed at the same time. It is also possible to set the measurement interval and use it as a data logger.atribut:
- Accuracy: ±(2%FS+1d)
- Dimensions (mm): 135x60x33
- Mass (g): 295
- Measuring Range: EC: 0 to 100mS / cm 3 ranges, TDS: 0 to 66000ppm 3 ranges
- Memory: 1600 data
- Power Supply: 006P (9V) battery x 1
- Resolution: 1μS / cm (2000μS / cm range), 0.01mS / cm (20.00mS / cm range), 0.1mS / cm (100mS / cm range)
- Temperature Compensation: Automatic (0-50 °C)
- AS ONE Waterproof Conductivity Meteratribut:
- Item to be Measured: Conductivity, temperature, salt, TDS
- Measurement Range: Temperature/0 - 50°C, Salt/0 - 25.0ppt, TDS/0 - 35.0g/L, Conductivity/0 - 50.0, 50 - 500μS/cm, 0.50 - 5.00, 5.0 - 50.0mS/cm
- Resolution: Temperature/1°C, Salt/0.1ppt, TDS/0.1g/L, Conductivity/0.1μS/cm - 0.1mS/cm
- Power Supply: CR2032 lithium batteryx2 pieces
- Main Unit Size (mm): 29x14x148
- Calibration Solution Concentration (μS/cm): 1413
- Accessories: Protective case
- Accuracy: Temperature/± 0.5°C, Conductivity, salt, TDS/±1.0%
- Calibration: 1 point
- Dustproof, Waterproof: IP57
- Electrode Tip Diameter (mm): 10
- Material: Body/ABS resin, Electrode cover/PC (polycarbonate)
- Package Size (mm): 165x100x30
- Smart Sensor Conductivity Meter (Pengukur Konduktivitas)Deskripsi:Alat portable untuk pengukuran konduktivitas dari larutan untuk mengetahui kualitasnya.Penggunaan umumnya pada air akuarium, kolam renang, hidroponik, laboratorium, dll.Dapat mengukur Total Dissolved Solid (TDS) pada larutan untuk mengukur kemurniannya.Dilengkapi dengan LCD supaya pembacaan hasilnya mudah dilakukan.Larutan KCl digunakan untuk kalibrasi conductivity meter.Kalibrasi disarankan untuk dilakukan 2 bulan sekali.atribut:
- Battery Type Usage: 4xLR44
- Conductivity Range (S): 0-1999
- Conductivity Range (mS): 2.00-19.99
- Measurement Error (%): 3 (Full Scale (FS) ± 1 digit)
- Repeatability (mS): 0.01
- Repeatability (s): 1
- Temperature Range (°C): 0-60
- Total Dissolved Solid Range (ppm): 0-1999
- Total Dissolved Solid Range (ppt): 0-19.99
- ebro Conductivity MeterDeskripsi:with auto range• Configuration directly on device using 5 buttons and display• Graphic LCD display with backlight• Logging function• Temperature compensated• Software connection by IF 830, Winlog.pro, Winlog.med and Winlog.validationThe set includes: 1x CT 830 Conductivity Meter 1x AT 830 C Binder, conductivity electrode 1x Calibration solution 0,1 N/KCL in 0,01 N/KCL 1413 µS/cmatribut:
- Data Memory: 4000 (Measurement Values)
- Accuracy (%): ± 0.5 (of the measurements range, temperature : ± 0.1 °C)
- Protection Class: IP65
- Dimensions (mm): 200x95x40
- Resolution (μs): 0.1; 1
- Battery (V): 1.5 (3 Batteries Type AA, IEC R6, LR6)
- Measured Variables: Temperature, conductivity
- Measuring Range (μS): 0…200; 0…2000
- Lutron Conductivity MeterDeskripsi:CONDUCTIVITY METERModel : CD-4301- 4 ranges: 200 uS, 2mS, 20mS, 200mS.- Automatic temperature compensation.
- OAKTON Conductivity Meteratribut:
- UNSPSC: 41115609
- Auto Power OFF: Yes
- Automatic Temperature Compensation: Yes
- Calibration: 1 or 2 point
- Display: Dual Line LCD
- Electric Conductivity Accuracy (% F.S.): ±1
- Electric Conductivity Range (mS/cm): 0 to 20
- Electric Conductivity Resolution (mS/cm): 0.01; 0.1; 1
- ORP Range (mV): -1000 to 1000
- Operating Temperature Range (°C): 0 to 50
- Operating Temperature Range (°F): 32 to 122
- Product Type: Conductivity Waterproof Pocket Meter
- Temperature Accuracy (°F): ±0.9
- Temperature Resolution (°F): 0.1
- Waterproof: Yes
- DKK TOA Conductivity Meter (Pengukur Konduktivitas)atribut:
- Color: Black and White
- Conductivity Measurement Frequency (Hz/kHz): 80/3 auto selection
- Conductivity Range: 100μS/m to 10S/m (1μS/cm to 100mS/cm)
- Dimensions (WxHxD) (mm): 130x60x230
- Display Units: Touch panel color graphic LCD
- Measurement Method: Conductivity: AC 2-Electrode ; Temperature Method: Resistor Thermistor
- Power Consumption (VA): Approximately 12
- Range Switching: Automatic/manual switching
- Repeatability : Electrical Conductivity : ±0.5% FS, Electrical Resistivity : ±0.5% FS, Salinity : ±0.5% FS, Concentration : ±0.5% FS, TDS : ±0.5% FS, Temperature : within ±0.2°С
- Salinity (%): 0 to 4,04
- Temperature Compensation: Automatic/manual switching
- Temperature Range (°C): 0 to 100
- Extech Conductivity MeterDeskripsi:4-in-1 multi-range sensor for measuring Conductivity, TDS, Salinity and TemperatureThe Extech EC400 ExStik features six units of measure, internal memory that stores up to 15 labeled readings for easy recall, adjustable conductivity to TDS ratio factoratribut:
- Basic Accuracy: 2%FS, 0.01pH, 1.8degrees F
- Dimensions: 35.6x172.7x40.6mm
- Temperature: 32 to 149degrees F
- LAQUAact Handled Conductivity MeterDeskripsi:ES-71 Waterproof Handheld Conductivity / Resistivity / Salinity / TDS Meter complete with - plastic conductivity electrode (9382-10D) - 1413 uScm-1 & 12.88 mScm-1 (60ml solutions) - D-70CASE
- Hanna Instruments Laboratory Research Grade Benchtop MeterDeskripsi:The HI5321 is an advanced research grade benchtop EC/TDS/Salinity/Resistivity meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5321 is rich in features including 4 point calibration, autoranging, data logging, alarm limits, comprehensive GLP, and many more while retaining simplicity in use with both dedicated key for routine operation and virtual keys that guide the user through setup options.This product is used to measure EC/TDS/Salinity/Resistivityatribut:
- Calibration Timeout Reminder: Yes
- Cell Constant: 0.0500 to 200
- Cell Type: 4 cells
- Connectivity: Opto-isolated USB
- Dimensions (mm): 160x231x94 (6.3x9.1x3.7\")
- Salinity (PSU) Accuracy: +/-1% of reading
- Thermo Scientific pH/ISE/Conductivity/RDO/DO MeterDeskripsi:The Thermo Scientific Orion VERSA STAR™ Advanced Electrochemistry Meters are versatile, high-performance lab measurement systems with advances system access features designed to meet user's most challenging applications with ease. Delivering rich features and functionality, users can optimally configure the meter system to meet their changing needs using interchangeable measurement modules to customize four channels.The VERSA STAR™ is designed around plug-and-play modules that make the system configurable to nearly any application. Users can select modules to measure pH, ion concentration (ISE), conductivity, dissolved oxygen and LogR temperature. Modules are automatically recognized by the meter and the channel measurement capabilities are updated according to the type of module that is installed. Measurements are easily viewed on the large color display with adjustable text sizes. The guesswork is taken out of calibration and setup with onscreen instructions available in a variety of languages. Quick and simple data entry is enjoyed by using the numeric keypad.The Thermo Scientific Orion VERSA STAR™ meter offers an advanced system access feature for administrative and custom user access levels to various meter functions. The system is password protected to secure selected meter functions while leaving others accessible for the customized security needed for laboratory and data reporting needs. The system access feature can easily be turned on or off as the needs of the lab change for the ultimate flexibility in operation and ease-of-use.What's In The Box:(1) Versa Star Pro meter(1) pH/ISE module (VSTAR-ISE)(1) Conductivity module (VSTAR-CND)(1) RDO/DO module (VSTAR-RD)(1) 8157BNUMD ROSS Ultra Triode epoxy-body pH/ATC electrode(1) 013005MD Orion 4-cell (K=0.475) conductivity probe(1) 083005MD Polarographic DO probe with calibration sleeve(1) 096019 Orion Star series meter-powered stirrer probe(1) 810199 ROSS pH buffer and storage solution kit(1) 011007 Orion 1413 µS conductivity standard(1) 080513 DO maintenance kit & BOD adapter/funnel/stirrer(1) Electrode stand(1) Universal power adapter(1) USB cable and literature
- SUNTEX Conductivity Meter Portable (Pengukur Konduktivitas)Deskripsi:Spesifikasi :Measuring Range- Conductivity : 0.00μS/cm ~200.00mS/cm in 5 range for auto switch or manual switch- Resistiviy : 0.00~100.0MΩ·cm- Salinity : 0.0~70.0ppt- TDS : 0~2000ppm- Temperature : -10°C~110°CResolution and Accuracy- Conductivity : 0.01μS/cm, ±0.5% (±1 Digit)- Resistiviy : 0.01MΩ·cm, ±1% (±1 Digit)- Salinity : 0.1ppt, ±0.5% (±1 Digit)- TDS : 1ppm, ±0.5% (±1 Digit)- Temperature : 0.1°C, ±0.2°C (±1 Digit)Standar Soultion Calibration : Single or Up to 5 Points Known Standard Solution Calibration; Default 5 Standar Solutions : 10/84/1413μS/cm & 12.88/100mS/cm adjustable.RS-232 Interface : Single way transfer the data to a computer or a printer. Dual way by Modbus Protocol.Battery Life : Arround 350~1000 hours according to measuring range. Auto-shut down within 10 mins. without operation.atribut:
- Protection : IP65
- OHAUS Cond MeterDeskripsi:Designed with a large LCD Display and six instructional menu buttons, the AB23 series bench meter is simple and straightforward. A 99-item memory for measurements ensures efficient data collection. A stand-alone holder with a small base provides the user greater flexibility when running experiments, and makes the AB23 bench meter a perfect space saving meter for your lab.ApplicationsConductivity, Total Dissolved Solids (TDS), Salinity with Temperature MeasurementsDisplay5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, standalone electrode holderDesign Features99 measurement memory, automatic and manual endpoint functions, automatic and manual temperature compensationatribut:
- Dimensions LxHxW (mm): 210x51x142
- Power: AC Adapter (Included)
- AS ONE Waterproof Portable Conductivity Meteratribut:
- Item to be Measured: Conductivity, TDS, salt, resistivity, temperature
- Measurement Range: Conductivity/0.00 - 19.99μS/cm, 20.0 - 199.9μS/cm, 200 - 1999μS/cm, 2.00 - 19.99mS/cm, 20.0 - 199.9mS/cm, TDS/0 - 100g/L, Salt/0 - 100ppt, Resistivity/0 - 100MΩ, cm, Temperature/0 - 50°C
- Power Supply: AA battery (1.5V)x2 (included for testing)
- Accessories: electrode 2301-Sx1, Standard solution for calibration (1413μS/cmx1)
- Waterproof: IP57
- Body Size (mm): 65x120x31
- Accuracy: ± 1.0%FS ± 1 digit
- Package Size (mm): 255x215x50
Daftar Harga conductivity meter Terbaru October 2026
| Bante Conductivity Meter Portable (Pengukur Konduktivitas) | Rp11.999.900 |
| BOQU Conductivity Meter Industrial (Pengukur Konduktivitas) | Rp17.999.900 |
| MILWAUKEE Conductivity Meter (Pengukur Konduktivitas) | Rp9.099.900 |
| KENIS Conductivity meter | Rp6.099.900 |
| AS ONE Waterproof Conductivity Meter | Rp3.799.900 |
| Smart Sensor Conductivity Meter (Pengukur Konduktivitas) | Rp509.900 |
| ebro Conductivity Meter | Rp23.999.900 |
| Lutron Conductivity Meter | Rp1.599.900 |
| OAKTON Conductivity Meter | Rp3.499.900 |
| DKK TOA Conductivity Meter (Pengukur Konduktivitas) | Rp61.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/lcP107964768-1.jpg)
/0aP111941010-1.jpg)
/bzP108366431-1.jpg)


/c1P110909433-1.jpg)



/hlP112327633-1.jpg)





/fwP109457572-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)